Shop All Brushes
Tough Guy
Tube Brush, 5 in L Brush, 7 in L Overall
Mfr # 3EDK7
Zoro # G0301804
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 5 in
- Bristle Material Nylon
- Overall Length (In.) 7 in
- Type Single Spiral/Double Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Overall Length (In.) | 7 in |
Brush Length (In.) | 5 in |
Brush Dia. (In.) | 3 in |
Overall Length | 7 in |
Brush Diameter | 3 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Nylon |
Item | Tube Brush |
Type | Single Spiral/Double Stem |
Handle Type | 1/4 in (M) NPS |
Fill Type | Nylon |
Features | 7 in Overall Length; 3 in Brush Diameter |
For Use With | Fiberglass or Metal Handles |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 3 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- HANDI-FRESH 800 mL Personal Soaps Refill Bag (48113)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHD2)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2VMY6)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE6)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Red, Plastic, 8 in L Overall (3NB51)
- TOUGH GUY 8" Flow Through Brush Head (2ZPC9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGY5)
- Tough Guy Brushes