Shop All Brushes
Tough Guy
Tube Brush, 5 in L Brush, 7 1/2 in L Overall
Mfr # 3EDK5
Zoro # G1336842
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 5 in
- Bristle Material Nylon
- Brush Length (In.) 5 in
- Fill Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Brush Length (In.) | 5 in |
Brush Dia. (In.) | 2 1/2 in |
Overall Length (In.) | 7 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 2 1/2 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Nylon |
Item | Tube Brush |
Fill Type | Nylon |
Features | 7-1/2 in Overall Length; 2-1/2 in Brush Diameter |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Type | Single Spiral/Double Stem |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 2 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGR8)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- J & D MFG Heavy Duty Kick Away Boot Brush (J&308023)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- TOUGH GUY Detail Brush, Blue, Medium, PET, 9" L (814LZ5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGU3)
- TOUGH GUY Dryer Vent Brush, 118 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 122 in L Overall (2KVE1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHJ3)
- WARNER Brush Extenstion, 5PK (10263)
- Tough Guy Brushes