Shop All Brushes
Tough Guy
Tube Brush, 5 in L Brush, 7 1/2 in L Overall
Mfr # 3EDK2
Zoro # G2327963
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 5 in
- Bristle Material Nylon
- Brush Dia. (In.) 1 3/4 in
- Brush Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5 in |
Brush Dia. (In.) | 1 3/4 in |
Brush Length (In.) | 5 in |
Overall Length (In.) | 7 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 1 3/4 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Nylon |
Item | Tube Brush |
Type | Single Spiral/Double Stem |
Handle Type | 1/4 in (M) NPS |
Fill Type | Nylon |
Features | 7-1/2 in Overall Length; 1-3/4 in Brush Diameter |
For Use With | Fiberglass or Metal Handles |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 1 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMELLS BE GONE Smells Begone Rain 15Oz (50516)
- MULTI-CLEAN DIV OF MINUTEMAN INTL MultiClean FURY Heavy Duty NonCorrosive Auto scrubber Degreaser Unscented, 5 Gallon Box (910595)
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- TOUGH GUY 2 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Red, Plastic, 13 in L Overall (3NB66)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Green, Plastic, 20 in L Overall (3NB58)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, White, Plastic, 20 in L Overall (3NB56)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHF9)
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCD6)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- Tough Guy Brushes