Shop All Brushes
Tough Guy
Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 3EDJ9
Zoro # G3169223
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 4-1/2 in
- Bristle Material Brass
- Handle Type 1/4 in (M) NPS
- Fill Type Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4-1/2 in |
Overall Length (In.) | 7 1/2 in |
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 3 1/2 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Brass |
Item | Tube Brush |
Handle Type | 1/4 in (M) NPS |
Fill Type | Brass |
Type | Single Spiral/Double Stem |
Features | 7-1/2 in Overall Length; 3-1/2 in Brush Diameter |
For Use With | Fiberglass or Metal Handles |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10 (UNG93015CT)
- DRILLBRUSH Carpet Cleaner Scrub Brush for Variable Speed Polisher- 7 Inch (7in-L-W-T-DB)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Polyproplyene, 20 in L Overall (807N41)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHA8)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- TOUGH GUY 4 1/2 in W Toilet Brush, Soft, 14 5/8 in L Handle, 6 in L Brush, Beige, Plastic, 20 in L Overall (3A349)
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- Tough Guy Brushes