Shop All Brushes
Tough Guy
Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 2XTE3
Zoro # G2710522
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 4-1/2 in
- Handle Length 2 in
- Bristle Material Brass
- Brush Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4-1/2 in |
Handle Length | 2 in |
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 1/4 in |
Overall Length (In.) | 7 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 1 1/4 in |
Details
Brush Type | Single Spiral/Double Stem |
Bristle Material | Brass |
Item | Tube Brush |
Handle Type | 1/4 in (M) NPS |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Features | 7-1/2 in Overall Length; 1-1/4 in Brush Diameter |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle (20500)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall (48LZ02)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- TOUGH GUY Correctional Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall (1NFG8)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- TOUGH GUY 10" Brush Head, Bi-Level Flow, Tetalon (GGS_49709)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- Tough Guy Brushes