Shop All Brushes
Tough Guy
Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall
Mfr # 2KVF3
Zoro # G2712893
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color White
- Brush Length 4 1/2 in
- Handle Length 3 1/2 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 3 1/2 in |
Brush Dia. | 8 in |
Overall Length | 7 in |
Brush Diameter | 8 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | White |
Bristle Material | Nylon |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Handle Type | Stainless Steel |
Color Coding System | No |
Features | 7 in Overall Length; 8 in Brush Diameter |
Application | Food Industry |
Product Type | Tube and Pipe Brush |
Description
Tube and Pipe Brush, Bristle Material Nylon, Handle Material Stainless Steel, Brush Diameter 8 in, Brush Length 4 1/2 in, Handle Length 3 1/2 in, Bristle Color White, Application Food Industry, Color Coding System No, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Red (53704)
- RUBBERMAID COMMERCIAL Invader Wet Mop Fiberglass Handle, Gray (RCPH14600GY)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHK6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHJ8)
- TOUGH GUY 4 in W Utility Brush, Medium, 20 in L Handle, 4 1/2 in L Brush, White, Plastic, 20 in L Overall (1VAE3)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70622)
- Tough Guy Brushes