Shop All Brushes
This Product is Discontinued
Tough Guy
Tube and Pipe Brush, 19" L Handle, 5" L Brush, Green, Galvanized, 24" L Overall (Discontinued)
Mfr # 2VHA1
Zoro # G0906281
This Product is Discontinued
Key Features
- Bristle Color Green
- Brush Length 5"
- Handle Length 19"
- Bristle Material Nylon
- Handle Material Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5" |
Handle Length | 19" |
Overall Length | 24" |
Brush Dia. | 3/4" |
Details
Bristle Color | Green |
Bristle Material | Nylon |
Handle Material | Galvanized |
Item | Tube and Pipe Brush |
Handle Type | Straight with Wire Loop |
Description
Tube and Pipe Brush, Bristle Material Nylon, Brush Length 5 in, Handle Length 19 in, Bristle Color Green, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.