Shop All Brushes
Tough Guy
Tube and Pipe Brush, 19" L Handle, 5" L Brush, Blue, Galvanized, 24" L Overall
Mfr # 2VGP9
Zoro # G2165405
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Brush Length 5"
- Handle Length 19"
- Bristle Material Nylon
- Handle Material Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5" |
Handle Length | 19" |
Overall Length | 24" |
Brush Dia. | 1/4" |
Details
Bristle Color | Blue |
Bristle Material | Nylon |
Handle Material | Galvanized |
Item | Tube and Pipe Brush |
Handle Type | Straight with Wire Loop |
Description
Tube and Pipe Brush, Bristle Material Nylon, Brush Length 5 in, Handle Length 19 in, Bristle Color Blue, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- S.M. ARNOLD BRUSH GREEN 20" (AR85-609)
- TOUGH GUY 3 in W Spoke Brush, 5 in L Handle, 11 in L Brush, White, Rubber Wood, 17 in L Overall (1VAH1)
- TOUGH GUY 10"L White Polypropylene Replacement Scrub Brush Head (3NB72)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHA8)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VNA1)
- TOUGH GUY Dryer Vent Brush, 238 1/2 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 242 1/2 in L Overall (2KVE2)
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- Tough Guy Brushes