Shop All Trash Grabbers & Pickers
Tough Guy
Trash Grabber, Aluminum, 32" L
Mfr # 13R142
Zoro # G4024867
Best Seller
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Trigger
- Length 32 in
- Material Aluminum
- Grabber Opening 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 13R142
- Zoro # G4024867
- UPC # 190735685211
- Country of Origin China
- Category Trash Grabbers & Pickers
Dimensions
Length | 32 in |
Details
Item | Trash Grabber |
Handle Type | Trigger |
Material | Aluminum |
Grabber Opening | 3 1/2 in |
Description
Trash Grabber, Length 32 in, Handle Type Trigger, Grabber Opening 3 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Premium Side Wall Cap (112295)
- HOLIDAY TRIMS Holidaytrims Tree Removal Bag, 144 Cir x 90 in, 7 Tree ft Capacity, Poly Bag, White, .75 mm Thick (7522)
- KLEEN PRODUCTS Sweeping Compound, Box, 50 lbs, Green (1815)
- GOLDEN STAR Microfiber Charging Bucket Red (MBU16SEALR)
- REID INDUSTRIES Reid Industries P201 PikStik Pro Reacher - 20 Inch (P201)
- UNGER REACHER GRABBR TOOL 42""L (971340)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- DUNDAS JAFINE Dundas Jafine Inc. PCPBZW Drill Powered Duct Brush (PCPBZW)
- UNGER Replacement Blade, 1-1/2 In. L, PK100 (SRB10)
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- Tough Guy Trash Grabbers & Pickers