Shop All Floor Signs
Tough Guy
Traffic Cone, 36 in Height, 12 3/5 in Width, Plastic, Cone, English, French, Spanish
Mfr # 6VKP4
Zoro # G4211715
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution
- Width 12 3/5 in
- Height 36 in
- Sign Shape Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6VKP4
- Zoro # G4211715
- UPC # 190735715895
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12 3/5 in |
Height | 36 in |
Details
Item | Traffic Cone |
Header | No Header |
Legend | Caution |
Sign Shape | Cone |
Sign Material | Plastic |
Printed Language | English, French, Spanish |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Sign Legend Color | Black |
ANSI Compliant | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Glow In The Dark | No |
Sign Header | No Header |
Number of Panels | 0 |
Product Type | Traffic Cone |
Description
Printed Language English, French, Spanish, Sign Header No Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- TOUGH GUY Barricade Cone System, 36 in H, Plastic, Cone, English, 2LEC8 (2LEC8)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- Tough Guy Signs