Tough Guy

TOUGH GUY White 16" Floor Squeegee


product price: $26.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 16 in
  • Squeegee Blade Shape Straight
  • Material TPE Rubber
  • Application Floor
  • Squeegee Handle Included Without Handle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Squeegee Blade Width 16 in
Length No Handle
Width 16"
Blade Width 16 in

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Grainger Part Number 1VAH9, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.