Shop All Squeegees
Tough Guy
TOUGH GUY White 12" Bench Squeegee
Mfr # 2XKT8
Zoro # G2893116
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 12 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Bench
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 12 in |
Length | No Handle |
Width | 12" |
Blade Width | 12 in |
Description
Bench Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 12 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color White, Handle Material Plastic, FDA Compliant No, Product Type Bench Squeegee, Application Bench, Color White, Color Coding System Yes, Compatible Grainger Part Number 2XKV5, Frame Material Plastic, Includes 2XKV5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- TOUGH GUY TOUGH GUY Blue 12" Bench Squeegee (2XKT9)
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee (1ZCA2)
- TOUGH GUY Squeegee Kit (1NXL6)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM34)
- TOUGH GUY TOUGH GUY Gray 16" Squeegee Head (3YPD2)
- TOUGH GUY TOUGH GUY Black/Red 36" Seal Coating Squeegee (3ZHP5)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- Tough Guy Squeegees