Shop All Toilet Paper
Tough Guy
Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 96 PK
Mfr # 31TW73
Zoro # G8571631
product price: $118.99
/pk 96, $1.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Green Seal(R) Certified
- Toilet Paper Type Standard Core
- Product Series Tough Guy
- Roll Dia. 4 1/4 in
- Roll Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31TW73
- Zoro # G8571631
- UPC # 190735700150
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 1/4 in |
Roll Length | 150 ft |
Core Dia. | 1 5/8 in |
Sheet Size | 4 1/2 in x 3 19/32 in |
Sheet Length | 4 1/2 in |
Sheet Width | 3 1/2 in |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | Green Seal(R) Certified |
Toilet Paper Type | Standard Core |
Product Series | Tough Guy |
Roll Type | Standard |
Material | Paper |
Series | Tough Guy(R) |
Sheets per Roll | 500 |
Uses Dispenser | Standard Size Dispensers |
Number of Sheets | 500 |
Color | White |
Green Environmental Attribute | Green Seal Certified |
Ply | 2 |
Features | Individually wrapped to help ensure hygienic storage. Septic-safe for standard sewer and septic systems. |
Description
Tough Guy, Toilet Paper Roll, 2 Ply, Sheet Size 3 1/2 in x 4 1/2 in, 500, Roll Length 150 ft, Roll Dia. 4 1/4 in, Universal, 3 1/2 in Sheet Width, 4 1/2 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 1ECJ9, 22LC64, Standard Core, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Green, PK24 (1820582)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- TASKBRAND Wipes 12" 16-3/4", Blue (N-A115ITB)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 48 PK (38C405)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P067)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- TOUGH GUY Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK (31TW74)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 6 PK (36P066)
- SCOTT Tissue, Bathroom, , Jrt 12PK (KCC07005)
- Tough Guy Toilet Paper