Shop All Squeegees
Tough Guy
TOUGH GUY Red 36" Squeegee Head
Mfr # 3ZHP1
Zoro # G3342586
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Straight
- Material Aluminum / Steel
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Length | No Handle |
Width | 36" |
Blade Width | 36 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Material Aluminum, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Red, Color Coding System No, Compatible Grainger Part Number 3ZHP2, Frame Material Aluminum, Resistance Properties Chemical Resistant, Series Floor Coatings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Pad Driver for 20in Floor Machine (605123)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- RUBBERMAID Rubbermaid® Vanity Wastebasket 2953 6 Quart, White (FG295300WHT)
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ9)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- TOUGH GUY Floor Squeegee, Double, Yellow, 21-1/2" W (48LZ50)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W (48LZ29)
- SORBO Tricket with Squeegee (2079)
- Tough Guy Squeegees