Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (Discontinued)
Mfr # 38C403
Zoro # G4991847
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color Brown
- Product Series Tough Guy
- Sheet Width 9 1/2 in
- Sheet Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38C403
- Zoro # G4991847
- UPC # 190735701904
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 1/2 in |
Sheet Length | 9 1/2 in |
Sheet Size | 9 1/2 in x 9 1/4 in |
Folded Width | 3 1/4 in |
Package Size | 16 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Brown |
Product Series | Tough Guy |
Number of Sheets | 250 |
Ply | 1 |
Uses Dispenser | Mfr. No. 154AO, 175AO |
Proprietary/Universal | Proprietary |
Paper Product Series | Tough Guy |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Material | Paper |
Features | Embossed design |
Compatible Mfg. Model Number | 154AO, 175AO |
Description
Paper Towel Sheets, Multifold, Tough Guy, Brown, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Number of Sheets 250, Compatible Grainger Part Number 1ECK3, 1ECK4, 1ECK7, 22LC62, Compatible Mfg. Model Number 154AO, 175AO, Paper, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.