Shop All Toilet Paper
This Product is Discontinued
Tough Guy
Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 6 PK (Discontinued)
Mfr # 31KY18
Zoro # G8499057
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Green Seal(R) Certified
- Toilet Paper Type Jumbo Core
- Product Series Tough Guy
- Roll Dia. 12 in
- Compatible Mfg. Model Number Mfr. No. 4YRE3, 4YRE6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 31KY18
- Zoro # G8499057
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 12 in |
Roll Length | 4000 ft |
Core Dia. | 3 3/8 in |
Sheet Size | 3 1/2 in x 4000 ft |
Sheet Width | 3 1/2 in |
Sheet Length | Continuous |
Details
Green Certification or Other Recognition | Green Seal(R) Certified |
Item | Toilet Paper |
Toilet Paper Type | Jumbo Core |
Product Series | Tough Guy |
Compatible Mfg. Model Number | Mfr. No. 4YRE3, 4YRE6 |
Roll Type | Jumbo |
Material | Paper |
Series | JRT |
Sheets per Roll | Continuous Roll |
Uses Dispenser | Mfr. No. 4YRE3, Mfr. No. 4YRE6 |
Number of Sheets | Continuous |
Color | White |
Ply | 1 |
Green Environmental Attribute | Green Seal Certified |
Description
Tough Guy, Toilet Paper Roll, 1 Ply, Sheet Size Continuous, Continuous, Roll Length 4,000 ft, Roll Dia. 12 in, Universal, 3 1/2 in Sheet Width, Continuous Sheet Length, 3 3/8 in Core Dia., White, Compatible Grainger Part Number 4YRE3, 4YRE6, Jumbo Core, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.