Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, White, 6 PK (Discontinued)
Mfr # 60FG13
Zoro # G2780264
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Tough Guy
- Roll Width 7 7/8 in
- Sheet Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 60FG13
- Zoro # G2780264
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 7 7/8 in |
Sheet Length | Continuous |
Sheet Size | Continuous |
Roll Dia. | 8 1/4 in |
Roll Length | 1,000 ft |
Core Dia. | 2 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Tough Guy |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Certification or Other Recognition | Green Seal(R) Certified |
Material | Paper |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Proprietary/Universal | Universal |
Description
Paper Towel Roll, Hardwound, White, Tough Guy, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 8 1/4 in, Roll Length 1,000 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.