Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 800 ft., Brown, 6 PK (Discontinued)
Mfr # 32XR97
Zoro # G8511991
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Tough Guy
- Roll Width 7 in
- Sheet Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32XR97
- Zoro # G8511991
- UPC # 190735700594
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 in |
Sheet Width | 7 in |
Sheet Length | Continuous |
Sheet Size | 7" x 800 ft. |
Roll Length | 800 ft. |
Core Dia. | 2-1/40" |
Paper Towel Width | 7" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towel |
Color | Brown |
Product Series | Tough Guy |
Number of Sheets | Continuous Roll |
Ply | 1 Ply |
Proprietary/Universal | Proprietary |
Paper Product Series | Tough Guy |
Uses Dispenser | Mfr. No. 39E963 |
Sheets per Roll | 872 |
Material | Paper |
Compatible Mfg. Model Number | 39E963 |
Description
Paper Towel Roll, Hardwound, Brown, Tough Guy, Roll Width 7 in, Sheet Width 7 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 39E963, Compatible Mfg. Model Number 39E963, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.