Shop All Squeegees
Tough Guy
TOUGH GUY Green 16" Floor Squeegee
Mfr # 2XKU6
Zoro # G2953185
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 16" |
Blade Width | 16 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Grainger Part Number 1VAJ3, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- CARRAND SQUEEGE&SPNGE21""WOODHNDL (9032R)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (2XKV2)
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA4)
- TOUGH GUY Floor Squeegee, Curved, 36" W (59JM38)
- TOUGH GUY Floor Squeegee, Curved Blade, 36 in, Neoprene, Black (1ZBZ2)
- UNGER Visa Versa 10 Inch (VP250)
- Tough Guy Squeegees