Shop All Squeegee Parts
Tough Guy
TOUGH GUY Gray 36" Replacement Squeegee Blade
Mfr # 1ETZ9
Zoro # G3259636
original price:
$16.65
9% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Color Coding System No
- Material Nonmarking Rubber
- Color Gray
- Application Replacement Squeegee Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ETZ9
- Zoro # G3259636
- UPC # 190735687680
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 36 in |
Width | 36" |
Blade Width | 36 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Material | Nonmarking Rubber |
Color | Gray |
Application | Replacement Squeegee Blade |
FDA Compliant | No |
Squeegee Blade Material | Nonmarking Rubber |
Blade Material | Rubber |
Product Type | Squeegee Blade |
Blade Shape | Straight |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 36 in, Color Gray, FDA Compliant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- MURPHY 22 oz Oil Soap Spray (1031)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- MAYFAIR/BEMIS Mayfair-bemis Elongated Promo Toilet Seat 170-000 (170-000)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- TOUGH GUY TOUGH GUY Black 24" Replacement Squeegee Blade (1ZCA6)
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 26"W (78256)
- Tough Guy Squeegee Parts