Shop All Paper Towels
This Product is Discontinued
Tough Guy
Tough Guy Center Pull Paper Towels, 2 Ply, 600 Sheets, 600 ft, White, 4 PK (Discontinued)
Mfr # 22UY44
Zoro # G5350055
This Product is Discontinued
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Tough Guy
- Roll Width 7 7/8 in
- Sheet Width 7 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22UY44
- Zoro # G5350055
- UPC # 190735694107
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 7 25/32 in |
Sheet Length | 12 in |
Sheet Size | 7 25/32 in x 12 in |
Roll Dia. | 7 3/4 in |
Roll Length | 600 ft |
Core Dia. | 2-3/8 in |
Paper Towel Width | 7-25/32" |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Tough Guy |
Number of Sheets | 600 |
Ply | 2 |
Paper Product Series | Tough Guy |
Sheets per Roll | 600 |
Proprietary/Universal | Universal |
Uses Dispenser | Mfr. No. 22LC66 |
Green Certification or Other Recognition | Green Seal(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Material | Paper |
Compatible Mfg. Model Number | 22LC66 |
Description
Paper Towel Roll, Center Pull, White, Tough Guy, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length 12 in, Sheet Size 7 7/8 in x 12 in, Roll Dia. 7 3/4 in, Roll Length 600 ft, Core Dia. 2 3/8 in, Number of Sheets 600, 2 Ply, Universal, Paper, Compatible Grainger Part Number 22LC66, Compatible Mfg. Model Number 22LC66, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.