Shop All Squeegees
Tough Guy
TOUGH GUY Black 36" Non Absorbent Roller Squeegee
Mfr # 3PCA1
Zoro # G3207881
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Roller
- Material Poly Foam
- Application Floor
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Length | 36 in |
Width | 36" |
Blade Width | 36 in |
Maximum Handle Length | 36 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Material Foam Rubber, Blade Shape Roller, Handle Color Red, Handle Material Aluminum, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Grainger Part Number 3PCC6, Features Heavy-Duty Bracing, Frame Material Aluminum, Maximum Handle Length 36 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Cleaner/Degreaser, 5 Gal Pail, Liquid (2046048)
- PROTEAM ProDuster Sleeves, PK50 (101532)
- SPARTAN CHEMICAL CO. PearLux 1 Gallon Hand Wash (323004)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- TOUGH GUY TOUGH GUY Blue 12" Bench Squeegee (2XKT9)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA4)
- TOUGH GUY TOUGH GUY Black/Red 36" Seal Coating Squeegee (3ZHP5)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- TOUGH GUY TOUGH GUY Blue 36" Aluminum Absorbent Roller Squeegee (3PCA2)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- UNGER WaterWand, Heavy Duty, 30", Steel, Black, PK 10 (UNGHM750CT)
- Tough Guy Squeegees