Shop All Squeegees
Tough Guy
TOUGH GUY Black 36" Non Absorbent Refill Roller
Mfr # 3PCC6
Zoro # G2854731
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Roller
- Material Rubber Foam
- Application Replacement Squeegee Blade
- Squeegee Blade Material Foam Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Width | 36" |
Blade Width | 36 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Roller |
Material | Rubber Foam |
Application | Replacement Squeegee Blade |
Squeegee Blade Material | Foam Rubber |
Chemical Resistant | No |
Color | Black |
FDA Compliant | No |
Color Coding System | No |
Blade Material | Foam Rubber |
Product Type | Squeegee Refill |
Compatible Manufacturer Part Number | 70936 |
Blade Shape | Roller |
Blade Material | Foam Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Foam Rubber, Blade Shape Roller, Blade Width 36 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 3PCA1, Compatible Manufacturer Part Number 70936, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Gel Soap Dispenser, Automatic, Wall Mounted - White (SOAPDIS01GEL-WH)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- TENNANT Drain Cap Assembly (1008639)
- ERA High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Floral, Blue, 4 PK (72492)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- TOUGH GUY TOUGH GUY Gray 16" Squeegee Head (3YPD2)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- TOUGH GUY Floor Squeegee, Curved, 36" W (59JM38)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- Tough Guy Squeegees