Shop All Squeegees
Tough Guy
TOUGH GUY Black 10" Aluminum Window Washer and Squeegee
Mfr # 13R143
Zoro # G3889943
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 10 in |
Length | 28 in to 48 in |
Width | 10" |
Blade Width | 10 in |
Maximum Handle Length | 48 in |
Minimum Handle Length | 28 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Push In, Connection Thread Type Not Threaded, Blade Width 10 in, Blade Material Rubber, Blade Shape Straight, Handle Color Silver, Handle Material Aluminum, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black/Silver, Color Coding System No, Frame Material Plastic, Includes Pole, Maximum Handle Length 48 in, Minimum Handle Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- S.M. ARNOLD CLOTH DIAPER SOFT POLISHING 3PK (AR25-721)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee (1ZCA2)
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA5)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- TOUGH GUY TOUGH GUY Black/Red 24" Seal Coating Squeegee (3ZHP3)
- Tough Guy Squeegees