Shop All Facial Tissues
This Product is Discontinued
Tough Guy
Tough Guy 2 Ply Facial Tissue, 100 Sheets, 36 PK (Discontinued)
Mfr # 22UY41
Zoro # G5411113
This Product is Discontinued
Key Features
- Series Tough Guy
- Number of Sheets 100
- Ply 2
- Sheet Width 8 in
- Sheet Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22UY41
- Zoro # G5411113
- UPC # 190735694077
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8 in |
Sheet Length | 8 in |
Sheet Size | 8" x 8" |
Width | 8" |
Container Height | 14 in |
Container Length | 17 3/4 in |
Container Width | 10 1/8 in |
Details
Item | Facial Tissue |
Series | Tough Guy |
Number of Sheets | 100 |
Ply | 2 |
Color | White |
Box Type | Cube |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Product Series | Tough Guy |
Description
Facial Tissue, Cube, White, Tough Guy, Sheet Size 8 in x 8 in, 100, 2 Ply, Sheet Width 8 in, Sheet Length 8 in, Container Height 14 in, Container Length 17 3/4 in, Container Width 10 1/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.