Shop All Paper Towel Dispensers
This Product is Discontinued
Tough Guy
Tough Guy 14"H x 11-3/4"W, Multifold Dispenser, Smoke (Discontinued)
Mfr # 22LC62
Zoro # G5303663
This Product is Discontinued
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Product Series No Series
- Core Dia. None
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 22LC62
- Zoro # G5303663
- UPC # 190735693353
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Depth | 5-1/8" |
Paper Towel Width | 9 1/4 in, 12 in |
Height | 14" |
Width | 11-3/4" |
Dispenser Depth | 5 1/8 in |
Dispenser Height | 10.875 in |
Dispenser Width | 11 3/4 in |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, No Series, Universal, Pull, Plastic, Ply 1, Paper Towel Width 9 1/4 in, 12 in, Core Dia. None, Black/Gray, Finish Smoke, Dispenser Mounting Wall, Dispenser Capacity (500) C-Fold, (600) Multifold, Dispenser Height 14 in, Dispenser Width 11 3/4 in, Dispenser Depth 5 1/8 in, Compatible Grainger Part Number 38C403, 38C404, 448K96, Compatible Mfg. Model Number 36P068, Warranty 6 mo, Sublease Not Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.