Shop All Paper Towel Dispensers
This Product is Discontinued
Tough Guy
Tough Guy 11-5/16"H x 8-7/8"W, Centerpull Dispenser, Translucent Smoke (Discontinued)
Mfr # 22LC66
Zoro # G5303672
This Product is Discontinued
Key Features
- Dispenser Operation Center Pull
- Paper Towel Type Center Pull
- Product Series Tough Guy
- Core Dia. None
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22LC66
- Zoro # G5303672
- UPC # 190735693391
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Depth | 9" |
Paper Towel Width | 7 3/4 in |
Width | 8-7/8" |
Height | 11-5/16" |
Dispenser Depth | 9 in |
Dispenser Height | 30.906 in |
Dispenser Width | 8 7/8 in |
Description
Paper Towel Dispenser, Paper Towel Type Center Pull, Manual, Tough Guy, Universal, Center Pull, Plastic, Ply 1, 2, Paper Towel Width 7 3/4 in, Core Dia. None, Smoke, Finish Translucent, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 11 3/8 in, Dispenser Width 8 7/8 in, Dispenser Depth 9 in, Compatible Grainger Part Number 22UY42, Warranty 6 mo, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance No, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.