Shop All Toilet Paper Dispensers & Holders
Tough Guy
Toilet Tissue Dispenser, SS
Mfr # 1ECK1
Zoro # G1068015
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ECK1
- Zoro # G1068015
- UPC # 190735687482
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Width | 20-1/2" |
Depth | 5-7/8" |
Height | 11-1/4" |
Dispenser Height | 1.67 in |
Dispenser Width | 5.63 in |
Dispenser Depth | 3.44 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo Core |
Roll Capacity | Double Roll |
Dispenser Material | Steel |
Color | Silver |
Product Series | Tough Guy |
Sublease Requirement | Sublease Not Required |
Series | Tough Guy |
Includes | Key, Locks |
Features | Refill Indicator Slot, Bottom Panel Slides to AccessSecond Roll, Lockable. |
Finish | Satin |
Ligature Resistant | No |
Dispenser Mounting | Wall |
ADA Compliance | No |
Toilet Paper Type | Jumbo Core |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Satin, Silver, Dispenser Depth 4 7/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 10 3/4 in, Dispenser Mounting Wall, Dispenser Width 20 1/2 in, Compatible Grainger Part Number 31KY15, 31KY16, 31KY17, 36P063, 36P064, 36P067, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Mold and Mildew Remover 1 gal (FG591)
- POLAR PLASTICS Poly Sheeting, 12ft.x100ft. x6Ml, Black (B126)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41923)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- TOUGH GUY Holder, Toilet Paper (3P895)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- Tough Guy Toilet Paper Dispensers & Holders