Shop All Toilet Paper Dispensers & Holders
Tough Guy
Toilet Tissue Dispenser
Mfr # 1ECJ9
Zoro # G2913032
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ECJ9
- Zoro # G2913032
- UPC # 190735687475
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 1/2 in |
Depth | 6-13/16" |
Width | 6" |
Height | 12" |
Dispenser Height | 1.13 in |
Dispenser Width | 9.06 in |
Dispenser Depth | 3.74 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard Core |
Roll Capacity | Double Roll |
Dispenser Material | Steel |
Color | Silver |
Product Series | Tough Guy |
Features | Retaining Mechanism Prevents Use of Second Roll Until First Is Gone, SecondDrops Automatically, Lockable. |
Series | Tough Guy |
Sublease Requirement | Sublease Not Required |
Includes | Key, Locks |
Finish | Satin |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Ligature Resistant | No |
Dispenser Mounting | Wall |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Standard Core, No Series, Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Steel, Finish Satin, Silver, Dispenser Depth 6 3/4 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 12 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 31TW73, 31TW74, 38C405, 38C406, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill -Original Scent, 1.25L Bottle, 4/Carton - (77809)
- CAPED POLISH. MTL Polishing Cloth Kit (8828)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- Tough Guy Toilet Paper Dispensers & Holders