Shop All Toilet Seat Cover Dispensers
Tough Guy
Toilet Seat Cover Dispenser, White
Mfr # 2VEX8
Zoro # G1575987
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type 1/2 Fold
- Capacity 500
- Product Series Tough Guy
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VEX8
- Zoro # G1575987
- UPC # 190735696972
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 11 1/2 in |
Dispenser Depth | 2-1/2 in |
Dispenser Width | 16 1/4 in |
Width | 16-1/4" |
Height | 11-1/2" |
Depth | 2-1/2" |
Details
Item | Toilet Seat Cover Dispenser |
Fold Type | 1/2 Fold |
Capacity | 500 |
Product Series | Tough Guy |
Dispenser Material | Plastic |
Color | White |
Dispenser Color | White |
Compatible Mfg. Model Number | 2VEX6 |
Series | Tough Guy |
Dispenser Type | Toilet Seat Cover Dispenser |
Includes | Screw Pack |
Dispenser Capacity | 500 |
Material | Plastic |
For Use With | 2VEX6 |
Finish | Polished |
Dispenser Product Grouping | Toilet Seat Cover Dispenser |
Dispenser Mounting | Wall |
ADA Compliance | No |
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (500) Seat Covers, White, Plastic, Dispenser Height 11 1/2 in, Dispenser Width 16 3/8 in, Dispenser Depth 2 3/8 in, Product Series No Series, Finish Polished, Dispenser Mounting Wall, ADA Compliance No, Compatible Grainger Part Number 2VEX6, Toilet Seat Cover Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh, 6 PK (75353)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- THEOCHEM LABORATORIES PTC-85 Porcelain and Tile Cleaner, Pleasant Scent, 32 oz Bottle, PK12, 12PK (500657)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 500 Cover Capacity, Wall Mount, Plastic, Smoke (22LC68)
- TOUGH GUY Toilet Seat Cover Dispenser, Gray (2VEX9)
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- Tough Guy Toilet Seat Cover Dispensers