Shop All Toilet Seat Cover Dispensers
Tough Guy
Toilet Seat Cover Dispenser, 1/2 Fold, 500 Cover Capacity, Wall Mount, Plastic, Smoke
Mfr # 22LC68
Zoro # G5302421
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type 1/2 Fold
- Capacity 500
- Dispenser Material Polypropylene
- Dispenser Color Smoke
- Product Series Tough Guy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22LC68
- Zoro # G5302421
- UPC # 190735693407
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Depth | 2-1/2 in |
Dispenser Width | 16 1/4 in |
Dispenser Height | 11 1/2 in |
Height | 11-1/2" |
Depth | 2-1/2" |
Width | 16-1/4" |
Details
Item | Toilet Seat Cover Dispenser |
Fold Type | 1/2 Fold |
Capacity | 500 |
Dispenser Material | Polypropylene |
Dispenser Color | Smoke |
Product Series | Tough Guy |
Compatible Mfg. Model Number | 2VEX6 |
Color | Smoke |
Material | Polypropylene |
For Use With | 2VEX6 |
Includes | Hardware |
Finish | Polished |
Dispenser Type | Toilet Seat Cover Dispenser |
Dispenser Capacity | 500 |
Series | Tough Guy |
Dispenser Mounting | Wall |
Dispenser Product Grouping | Toilet Seat Cover Dispenser |
ADA Compliance | No |
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (500) Seat Covers, Smoke, Plastic, Dispenser Height 11 1/2 in, Dispenser Width 16 1/4 in, Dispenser Depth 2 1/2 in, Product Series No Series, Finish Polished, Dispenser Mounting Wall, ADA Compliance No, Compatible Grainger Part Number 2VEX6, Toilet Seat Cover Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Intuition™ Sensor Skincare Dispenser Stainless Steel S4, for Hand Soap and Hand Sanitizer (466100)
- UNGER Telescopic Ext. Pole, 144"L, Nylon, Alum. (ED370)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- TOUGH GUY Toilet Seat Cover Dispenser, Gray (2VEX9)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- Tough Guy Toilet Seat Cover Dispensers