Shop All Toilet Seat Cover Dispensers
Tough Guy
Toilet Seat Cover Dispenser, Color: Chrome
Mfr # 3P916
Zoro # G3395165
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type Tall Fold
- Capacity 250
- Product Series Tough Guy
- Color Chrome
- Dispenser Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3P916
- Zoro # G3395165
- UPC # 190735706091
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 11 1/2 in |
Dispenser Depth | 1-7/8 in |
Dispenser Width | 16 1/2 in |
Height | 11-1/2" |
Width | 16-1/2" |
Depth | 1-7/8" |
Details
Item | Toilet Seat Cover Dispenser |
Fold Type | Tall Fold |
Capacity | 250 |
Product Series | Tough Guy |
Color | Chrome |
Dispenser Material | Steel |
Dispenser Color | Chrome |
Compatible Mfg. Model Number | 2VEX6 |
Dispenser Capacity | 250 |
Dispenser Type | Toilet Seat Cover Dispenser |
Material | Steel |
Finish | Polished |
Series | Tough Guy |
Includes | Screws |
Dispenser Product Grouping | Toilet Seat Cover Dispenser |
Dispenser Mounting | Wall |
ADA Compliance | No |
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (250) Seat Covers, Silver, Steel, Dispenser Height 11 1/2 in, Dispenser Width 16 1/2 in, Dispenser Depth 1 7/8 in, Product Series No Series, Finish Polished, Dispenser Mounting Wall, ADA Compliance No, Compatible Grainger Part Number 2VEX6, Toilet Seat Cover Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber High-Capacity Jumbo Roll Toilet Paper, Non-perforated, (1,000'/Roll, 12 Rolls) (67805)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- WCR Magic Foam Eraser Sponge 10 Pack, 10PK (241-15-39)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 500 Cover Capacity, Wall Mount, Plastic, Smoke (22LC68)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- TOUGH GUY Toilet Seat Cover Dispenser, Gray (2VEX9)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- Tough Guy Toilet Seat Cover Dispensers