Shop All Toilet Paper Dispensers & Holders
Tough Guy
Toilet Paper Holder
Mfr # 5W552
Zoro # G2011082
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5W552
- Zoro # G2011082
- UPC # 190735713914
- Country of Origin Multiple
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2 3/8 in |
Height | 4 1/4 in |
Width | 5 1/2 in |
Dispenser Height | 10.782 in |
Dispenser Width | 20.125 in |
Dispenser Depth | 2 3/8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Zamac |
Color | Silver |
Product Series | Tough Guy |
Series | Tough Guy |
Holder Style | Double Post |
ADA Compliance | No |
Toilet Paper Type | Standard Core |
Finish | Polished |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 1/4 in, Width 5 1/2 in, Depth 2 3/8 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- PDI HC Cleaning Wipes, Germicidal, Large, 6inx6-3/4in, 160 Wipes (PDIQ89072)
- HOUSEHOLD ESSENTIALS Clothesline Spreader Alu (286)
- MASTER PLUNGER Plunger, 4" Cup dia, 11-1/4" Handle Length (MP500-3)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- HARBOR TWIN JRT TISSUE DSPNSR (HDJRT1)
- Tough Guy Toilet Paper Dispensers & Holders