Shop All Air Fresheners & Odor Eliminators
Tough Guy
Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance
Mfr # 18E886
Zoro # G4435733
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 2 to 4 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E886
- Zoro # G4435733
- UPC # 190735686614
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Degreaser Container Size | 6 gal. |
Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 2 to 4 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Degreaser Container Type | Jug |
RTU Yield per Container | 154 to 256 gal. |
Container Type | Jug |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Item | Portable Toilet Deodorizer |
Primary Chemical | None |
Features | Powerful and Economical, Strongest RTU Available |
Biodegradable | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
VOC Content | 50% |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Jug, Container Size 6 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- TENNANT HEPA Motor Intake Filter (9007746)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- VONDREHLE Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder (1565746)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- TOUGH GUY Air Freshener, Orange Delight, 20 oz. (2DCA4)
- TOUGH GUY Air Freshener, Size 1 gal., Bubblegum (18E917)
- ODOBAN Deodorizer, Size 5 gal., Lavender (911162-5G)
- Tough Guy Air Fresheners & Odor Eliminators