Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Toilet Bowl Non Para Block, PK12
Mfr # 2ZXE8
Zoro # G2029221
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Evergreen
- Para/Non-Para Para
- Shape - Odor Control Cylindrical
- Cleaner Container Size 1.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZXE8
- Zoro # G2029221
- UPC # 190735698969
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 1.8 oz |
Size | 1.8 oz. |
Container Size | 1.8 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet Rim Hanger |
Fragrance | Evergreen |
Para/Non-Para | Para |
Shape - Odor Control | Cylindrical |
Item | Toilet Rim Hanger |
Shape | Cylindrical |
Cleaner Form | Solid |
Color | Green |
Cleaner Container Type | Box |
Contains Enzymes | Does Not Contain Enzymes |
Biodegradable | No |
Product Series | Tough Guy(R) |
Container Type | Box |
Product Life | 19 days |
Description
Toilet Rim Hanger, Fragrance Evergreen, Para, Shape Cylindrical, Container Size 1.8 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Biodegradable No, Product Life 19 days, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Refill Dusters, DustLock Fiber, Lgt Blue, Lavender Vanilla Scent, PK40 (21461)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- LIBMAN COMMERCIAL Side-Press Wringer (599)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- TOUGH GUY Urinal Screen, Herbal Mint, Round, PK6 (454G78)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- TOUGH GUY Para Wall Block, Cherry, PK6 (2ZXE9)
- CHESTERFIELD LEATHER 24 oz. Powder Deodorizing Absorbent - Light Brown (CH2493362)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers