Shop All Tilt Trucks
Tough Guy
Tilt Truck, Utility, 1 cu. yd., 850 lb.
Mfr # 21VK49
Zoro # G8487552
product price: $772.99
/ea
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 34 in
- Container Material - Hoppers and Cube Trucks MDPE
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 21VK49
- Zoro # G8487552
- UPC # 190735693209
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 34 in |
Wheel Diameter | 10" |
Caster Dia. | 4" |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 77 in x 34 in x 44 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 850 lb, Overall Length 77 in, Overall Width 35 3/4 in, Overall LxWxH 77 x 35 3/4 x 42 1/2, Overall Height 42 1/2 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 8 ft.L (12I2LBX8)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, White (G12-WHX-PGA-4UNN)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black (21VK48)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Red (21VK45)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- Tough Guy Tilt & Cube Trucks