Shop All Tilt Trucks
Tough Guy
Tilt Truck, Std, 1/2 cu yd, 850 lb., Black
Mfr # 21VK47
Zoro # G1845195
product price: $783.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 65 in
- Overall Width 28 in
- Caster Material Rubber
- Optional Lid 21VK32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 21VK47
- Zoro # G1845195
- UPC # 190735693186
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 65 in |
Overall Width | 28 in |
Wheel Diameter | 10" |
Caster Dia. | 4" |
Axle-Mounted Wheel Dia. | 10 in |
Overall LxWxH | 65 in x 28 in x 38 1/2 in |
Caster Wheel Dia. | 4 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 65 in, Overall Width 29 1/2 in, Overall LxWxH 65 x 29 1/2 x 36, Overall Height 43 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- VESTIL Vestil Polypropylene Brush Sweeper/Brush Kit 60 In. Black (VSWP-60-RB)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Yellow (21VK43)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Blue (21VK44)
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb (21VK35)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black (800352)
- Tough Guy Tilt & Cube Trucks