Shop All Tilt Trucks
Tough Guy
Tilt Truck, Std, 1 cu. yd., 1250 lb., Yellow
Mfr # 21VK46
Zoro # G2236748
product price: $1,111.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,111.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 34 in
- Mobility Option Manual
- Includes Removable Push Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 21VK46
- Zoro # G2236748
- UPC # 190735693179
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 34 in |
Caster Dia. | 5" |
Wheel Diameter | 12" |
Axle-Mounted Wheel Dia. | 12 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 77 in x 34 in x 44 3/4 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 77 in, Overall Width 33 1/4 in, Overall LxWxH 77 x 33 1/4 x 43, Overall Height 36 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Yellow, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- DAYTON Brake (MHGXEC69GGS)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- TOUGH GUY Tilt Truck, HD Towable, 1 cu yd, 2100 lb (21VK38)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Red (21VK45)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb (21VK35)
- ZORO SELECT Tilt Truck, Med-Duty, 1-3/4 cu. yd., Green (1.7 CU-S GREEN)
- Tough Guy Tilt & Cube Trucks