Shop All Tilt Trucks
Tough Guy
Tilt Truck, Std, 1 cu. yd., 1250 lb., Red
Mfr # 21VK45
Zoro # G2236757
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 34 in
- Mobility Option Manual
- Load Capacity - Hoppers and Cube Trucks 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 21VK45
- Zoro # G2236757
- UPC # 190735693162
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 34 in |
Caster Dia. | 5" |
Wheel Diameter | 12" |
Axle-Mounted Wheel Dia. | 12 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 77 in x 34 in x 44 3/4 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 77 in, Overall Width 33 1/4 in, Overall LxWxH 77 x 33 1/4 x 43, Overall Height 43 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Red, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige Right Leg (MH5UTH802G)
- ZORO SELECT Swivel Stem Caster, 1-3/8 Stem, 100 lb (32J954)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- CASTERHQ 4"x2" Green Polyurethane ON CAST Iron CORE, 800 LBS Cap, Replaceme (CB-PCI42)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Blue (21VK44)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Black (21VK48)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb (21VK35)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Black (21VK47)
- Tough Guy Tilt & Cube Trucks