Shop All Tilt Truck Lids
Tough Guy
Tilt Truck Lid, Black, Hinged, 72 In. L
Mfr # 21VK31
Zoro # G5517915
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 34 in
- Standards FDA
- Material Medium Density Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 21VK31
- Zoro # G5517915
- UPC # 190735693025
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Overall Length | 72 in |
Overall Width | 34 in |
Fits Truck Size (Cu.-Yd.) | 1 cu yd |
Overall Height | 5 in |
Fits Truck Size (Cu.-Ft.) | 27.0 cu ft |
Fits Container Size | 1 cu. yd. |
Overall LxWxH | 72 in x 34 in x 5 in |
Details
Standards | FDA |
Material | Medium Density Polyethylene |
Color | Black |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Tilt Truck Lid |
Color - Hoppers and Cube Trucks | Black |
Lid Type | Hinged |
Container Lid Type | Hinged |
Container Lid Material | MDPE |
Closure | Snap-On Lid |
For Use With Grainger Item Number | 21VK40/21VK49/21VK48/21VK44/21VK45/21VK46/21VK34/21VK36/21VK38 |
For Truck Type | Tilt Trucks |
Features | Scratch Resistant; Recyclable |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Snap-On Lid, Color Black, Fits Truck Size (Cu.-Ft.) 27 cu ft, Fits Truck Size (Cu.-Yd.) 1 cu yd, For Use with Series For 1 yd tilt truck, Lid/Cover Material MDPE, Overall Height 5 in, Overall Length 72 in, Overall Width 34 in, Features Scratch Resistant; Recyclable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- COSCO HOME & OFFICE-IMPORT BIG-STEP STEP STOOL (11-565CLGG4)
- EAGLE MFG Column Protector Strap, 6 ft. x 2 In, PK2 (1701)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- Tough Guy Tilt Truck Lids