Shop All Tilt Trucks
Tough Guy
Tilt Truck, HD Towable, 1 cu yd, 2100 lb
Mfr # 21VK38
Zoro # G2236827
product price: $1,356.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Overall Length 77 in
- Overall Width 36 in
- Caster Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 21VK38
- Zoro # G2236827
- UPC # 190735693094
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 3/4 in |
Overall Length | 77 in |
Overall Width | 36 in |
Caster Dia. | 6" |
Wheel Diameter | 16" |
Overall LxWxH | 77 in x 36 in x 44 3/4 in |
Axle-Mounted Wheel Dia. | 16 in |
Caster Wheel Dia. | 6 in |
Description
Towable Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,100 lb, Overall Length 77 in, Overall Width 34 1/2 in, Overall LxWxH 77 x 34 1/2 x 44 3/4, Overall Height 36 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Red (21VK42)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Black (21VK47)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- TOUGH GUY Tilt Truck, HD Forklift, 1/2 cu yd, 1400 lb (21VK35)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Black (2.2UT BLACK)
- Tough Guy Tilt Trucks