Shop All Brushes
Tough Guy
Tank Brush, Poly, Replacement Brush Head
Mfr # 48LZ10
Zoro # G6603270
original price:
$28.35
10% off
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 7/64 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 8 7/64 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 7/64 in |
Trim Length | 1 1/2 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 1/8 in, Handle Length Not Included, Bristle Color Blue, Overall Length 8 7/64 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025507)
- 3M Bottle Holder (59225)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY96)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- TOUGH GUY 8" Flow Through Brush Head (2ZPC9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGX9)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHF9)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- Tough Guy Brushes