Shop All Brushes
Tough Guy
Tank Brush, Poly, Replacement Brush Head
Mfr # 48LZ09
Zoro # G6603200
original price:
$28.35
10% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Stiff
- Brush Length 8 7/64 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 7/64 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 1/2 in |
Overall Length | 8 7/64 in |
Trim Length | 1 1/2 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Tool Type | Tank Brush Head |
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 1/8 in, Handle Length Not Included, Bristle Color Yellow, Overall Length 8 7/64 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Blue/Mango, PK6 (FDI-8BM-6)
- TOTER 96 gal Trash Can, Blue (ANA96)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 14 1/2 in L Overall (FG631000WHT)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHC9)
- TOUGH GUY Tube Brush, 21 in L Handle, 3 in L Brush, Galvanized Wire, 24 in L Overall (2FCE1)
- CARLISLE FOODSERVICE Brush 20" Handle Teflon (CARL4011300)
- Tough Guy Brushes