Shop All HVAC Brushes
Tough Guy
T Handle, 8 32 (M) Thread
Mfr # 3HHE3
Zoro # G1463174
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel; Male Thread
- Handle Type 8-32 (M) Threads
- For Use With Condenser Brush with 8-32 F-Threads
- Accessory Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHE3
- Zoro # G1463174
- UPC # 190735705766
- Country of Origin United States
- Category HVAC Brushes
Details
Item | T-Handle |
Type | Steel; Male Thread |
Handle Type | 8-32 (M) Threads |
For Use With | Condenser Brush with 8-32 F-Threads |
Accessory Type | T-Handle |
Description
T-Handle, Steel; Male Thread, Handle Type 8-32 (M) Threads, For Use With Condenser Brush with 8-32 F-Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L (PVCEA12)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- RAYPAK Pilot Assembly, Natural Gas (002234F)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- TOUGH GUY Condenser, Dia 3/4, 1/4 28 (M) Thread, L 6 (3HGY3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY1)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDL8)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- Tough Guy HVAC Brushes