Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Size 20", Maroon, Round, PK10
Mfr # 453T18
Zoro # G5827871
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 453T18
- Zoro # G5827871
- UPC # 50638060086495
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Maroon |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Brown |
Thickness | 7/16 in |
Application | Stripping |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Maroon, Diameter 20 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/16 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- SWIFFER SWhteper, Swiffer, PK3 (09060CT)
- REMCO VIKAN Orange 24" Squeegee Head (77147)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Burnishing Pad, White, Size 17", Round, PK5 (402W53)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TOUGH GUY Stripping Pad, Size 12" x 18", Maroon, PK10 (453T19)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 (09544)
- Tough Guy Floor Machine Pads