Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Size 16", Maroon, Round, PK10
Mfr # 453T14
Zoro # G5277428
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 453T14
- Zoro # G5277428
- UPC # 50638060086457
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Machine Size | 16 in |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Maroon |
Center Hole | 3 1/4 in |
Shape | Round |
Color Family | Brown |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter 16 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X Heavy Duty Degreaser 1 qt Liquid (CL0100099-04)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Lav 64Oz (14531)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- HOSPECO Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK (GO-A5500)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- TOUGH GUY Burnishing Pad, Tan, Size 17", Round, PK5 (402V89)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- Tough Guy Floor Machine Pads