Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Size 14" x 32", Maroon, PK10
Mfr # 453T23
Zoro # G5194493
product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 14 in x 32 in
- Pad/Brush Shape Rectangular
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 453T23
- Zoro # G5194493
- UPC # 50638060083951
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Machine Size | 14 in x 32 in |
Overall Length | 32 in |
Overall Width | 32 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital or Rectangular Floor Machine |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Thickness | 7/16 in |
Application | Stripping |
Speed - Maximum | 600 RPM |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 32 in, Overall Width 32 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/16 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Sponge & Soap Dispenser (1134)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- TOUGH GUY Buff Pad, White, Size 20", Round, PK5 (402W52)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- Tough Guy Floor Machine Pads