Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Size 14" x 28", Maroon, PK10
Mfr # 453T22
Zoro # G4435720
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Pad/Brush Shape Rectangular
- Material Nylon
- Speed 175 to 600 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 453T22
- Zoro # G4435720
- UPC # 50638060083944
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 28 in |
Machine Size | 14 in x 28 in |
Overall Width | 14 in |
Overall Length | 28 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital or Rectangular Floor Machine |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Application | Stripping |
Thickness | 7/16 in |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/16 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- DAWN Dishwashing Liquid, Original, 1 Gallon, , Blue, PK 4 (PGC57445CT)
- THE BRUSH MAN Dust Mop Handle - Flex Head, 12PK (HDM-FLEX)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W16)
- TOUGH GUY Burnishing Pad, Beige, Size 21", Round, PK5 (402V86)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- Tough Guy Floor Machine Pads