Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Size 14" x 20", Maroon, PK10
Mfr # 453T20
Zoro # G5867607
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 14 in x 20 in
- Pad/Brush Shape Rectangular
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 453T20
- Zoro # G5867607
- UPC # 50638060083937
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 20 in |
Machine Size | 14 in x 20 in |
Overall Length | 20 in |
Overall Width | 14 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Orbital or Rectangular Floor Machine |
Color | Maroon |
Shape | Rectangular |
Color Family | Brown |
Application | Stripping |
Thickness | 7/16 in |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Maroon, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 7/16 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- BEHRENS Galv Washboard Small (BWBG7)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N50)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- TOUGH GUY Burnishing Pad, Beige, Size 19", Round, PK5 (402V84)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- TOUGH GUY Floor Pad, 17 In, White, PK5 (6DNA7)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- Tough Guy Floor Machine Pads