Shop All Floor Machine Pads
Tough Guy
Stripping Pad, Black, Size 19", Round, PK5
Mfr # 402W18
Zoro # G0740579
product price: $55.65
/pk 5, $11.13/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W18
- Zoro # G0740579
- UPC # 50048011349010
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Stripping Pads |
Color | Black |
Color Family | Black |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Black, Diameter 19 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- 3M Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red (5100-16)
- Tough Guy Floor Machine Pads